This item is Discontinued.

Irwin Irwin 29/64 in. X 5-5/8 in. L High Speed Steel Jobber Length Drill Bit Reduced Round Shank 1 pc 67829

Irwin 29/64 in. X 5-5/8 in. L High Speed Steel Jobber Length Drill Bit Reduced Round Shank 1 pc (Discontinued)

  • Mfr # 67829
  • Zoro # G7792921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67829
Zoro #
G7792921
UPC #
024721678294
Country of Origin
China

Dimensions

Drill Bit Dimension Type
SAE

Details

Item
Drill Bit

Description

The bit is constructed of M-2 high-speed steel for the best combination of strength, heat resistance, and wear resistance.


  • • For general use in wood, metal, and plastic
  • • Durable, long lasting
  • • 135 degree split point ensures a true start and eliminates bit walking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.