Irwin Hanson Drill and Tap Bit 4-40 2 pc

  • Mfr # 80209

  • Zoro # G503513059


product price:  $13.89
/ea

Key Features

Application
NON-ENERGY USING
SAE or Metric
Metric
Overall Length
5.800 in
Height
0.200 in
Width
1.700 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80209
Zoro #
G503513059
UPC #
42526802096
Country of Origin
United States

Dimensions

Overall Length
5.800 in
Height
0.200 in
Width
1.700 in

Details

Application
NON-ENERGY USING
SAE or Metric
Metric

Description

High speed steel drill bits ensure fast, precise drilling. High carbon steel plug taps are ideal for general purpose threading.


  • • Convenient HCS tap and HSS drill bit set
  • • Plug taps ideal for general purpose threading
  • • Self-aligning taps are ideal for through holes and irregular surfaces

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.