Zoro Homepage

DriverBit, L:6", BitSize:T25

  • Mfr # IWAF36TX25

  • Zoro # G902016939


product price: $6.09
/ea

Key Features

Overall Bit Length
6 in
Shank Size
1/4 in
Bit Style
Torx(R)
Shank Style
Hex
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF36TX25
Zoro #
G902016939
UPC #
885911650557
Country of Origin
China

Dimensions

Overall Bit Length
6 in
Shank Size
1/4 in
Overall Length
6 in
Fastening Tool Tip Size
T25
Hex Shank Size
1/4 in
Bit Industry Size
T25

Details

Bit Style
Torx(R)
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Application - Tools
Power
Finish
Black Oxide
Impact Rated
Impact Rated
Item
Driver Bit
Fastening Tool Item
Power Bit
Product Type
Power Bit
Head Style
Torx(R)
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Material
S2 Steel
For Tool Type
Power
Shank Shape
Hex
Measurement System
Metric, Imperial
End Design
Single End

Description

Driver Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, Finish Black Oxide, Impact Rated Impact Rated, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.