Zoro Homepage

DriverBitSet, 13pcs, Carbon Steel

  • Mfr # IWAF1213

  • Zoro # G5311687


product price: $7.15
/ea

Key Features

Fastening Tool Item
Bit Set
Fastening Tool Material
Carbon Steel
Application - Tools
Power
Number of Pieces
13
No. of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF1213
Zoro #
G5311687
UPC #
673765086734
Country of Origin
China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Bit Industry Size
2R, PH1, PH2, PH3, SL8

Details

Item
Driver Bit Set
Fastening Tool Item
Bit Set
Fastening Tool Material
Carbon Steel
Application - Tools
Power
Number of Pieces
13
No. of Pieces
13
Impact Rated
Impact Rated
Material
Carbon Steel
Shank Shape
Hex
Driver Bits Included
(1) 4-11/16 in Magnetic Drive Guide, (1) Phillips #1 1" Insert Bit, (1) Phillips #3 1" Insert Bit, (1) Square Recess #1 1" Insert Bit, (2) 8-10 Slotted 8-10 1" Insert Bit, (3) Square Recess #2 1" Insert Bit, (4) Phillips #2 1" Insert Bit
Number of Driver Bits Included
12
For Tool Type
Power
Number of Nutsetters Included
0
Number of Drill Bits Included
0
Number of Bit Holders Included
1
Number of Sockets Included
0
Product Type
Driver Bit Set
Head Style
Hex

Description

Driver Bit Set, No. of Pieces 13, Hex Shank Size 1/4 in, Fastening Tool Material Carbon Steel, Impact Rated Impact Rated, Power, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.