Zoro Homepage

DriverBitSet, 14pcs, Steel, Shank:1/4"

  • Mfr # IWAF1314

  • Zoro # G600443457


product price: $15.49
/ea

Key Features

Bit Style
Phillips
Overall Length
1 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF1314
Zoro #
G600443457
UPC #
673765172208
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
#1
Shank Size
1/4 in
Bit Length
1 1/4 in
Bit Industry Size
PH1, PH2, S1, S2

Details

Item
Driver Bit Set
Bit Style
Phillips
SAE or Metric
Metric, SAE
Shank Style
Hex
Finish
Zinc
Material
Steel
Single End/Double End
Single End
Fastening Tool Item
Insert Bit Set
For Use With
Drill / Drivers, Screwdrivers
Fastening Tool Material
Steel
No. of Pieces
14
Shank Shape
Hex
Impact Rated
Impact Rated
Number of Pieces
14
Application - Tools
Impact
Number of Driver Bits Included
12
Head Style
Hex
For Tool Type
Impact
Number of Sockets Included
0
Product Type
Driver Bit Set
Number of Nutsetters Included
0
Number of Drill Bits Included
0
Driver Bits Included
(2) PH1, (2) S1, (4) PH2, (4) S2
Series
Impact Performance Series
Number of Bit Holders Included
2

Description

The Irwin IWAF1314 Insert Bit Set is a professional-grade set of screwdriver bits that come in a wide range of sizes and styles. This set provides you with the versatility to tackle all your fastening needs. It comes with a hex shank size of 1/4 in., making it compatible with standard hex sockets. The overall bit length is 1 1/4 in., which is ideal for reaching into tight spaces and small areas. This insert bit set has Phillips style fastening tool tips, which are great for creating clean, secure holes quickly and easily. The steel bits are zinc plated for maximum durability, while the steel shanks ensure long life. When you need to get the job done right the first time around, make sure you have this Irwin IWAF1314 Insert Bit Set on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.