Zoro Homepage

DriverBitSet, 16pcs, Carbon Steel

  • Mfr # IWAF1316

  • Zoro # G1362427


product price: $52.79
/ea

Key Features

Shank Size
1/4 in
Number of Pieces
16
Fastening Tool Material
Carbon Steel
Application - Tools
Power
Shank Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF1316
Zoro #
G1362427
UPC #
885911642620
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Width
5 3/16 in
Bit Industry Size
PH1, PH2, PH3, T15, T20, T25, T27
Tool Storage Depth
1 1/2 in
Tool Storage Height
6 7/8 in

Details

Number of Pieces
16
Fastening Tool Material
Carbon Steel
Application - Tools
Power
Shank Shape
Hex
Impact Rated
Impact Rated
No. of Pieces
16
Fastening Tool Item
Bit Set
Material
Carbon Steel
Item
Driver Bit Set
Series
Impact Performance Series
Number of Driver Bits Included
12
Driver Bits Included
Phillips Bits:(1) #1 (3-1/2"), (1) #2 (3-1/2"), (1) #3 (3-1/2"), (1) #1 (6"), (1) #2 (6"), Torx Bits: (1) T15 (3-1/2"), (1) T20 (3-1/2"), (1) T25 (3-1/2"), (1) T27 (3-1/2"), (1) T15 (6"), (1) T20 (6"), (1) T25 (6")
Nutsetters Included
(1) Magnetic Nut Driver 5/16" (1-7/8")
For Tool Type
Power
Number of Sockets Included
2
Head Style
Hex
Number of Drill Bits Included
0
Number of Bit Holders Included
2
Number of Nutsetters Included
1
Product Type
Driver Bit Set

Description

Driver Bit Set, No. of Pieces 16, Hex Shank Size 1/4 in, Fastening Tool Material Carbon Steel, Impact Rated Impact Rated, Power, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.