Zoro Homepage

DriverBitSet, 20pcs, Steel, Shank:1/4"

  • Mfr # IWAF1320

  • Zoro # G900829708


product price: $30.25
/ea

Key Features

Bit Style
Phillips
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF1320
Zoro #
G900829708
UPC #
042526932595
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#1
Bit Length
1 in
Shank Size
1/4 in
Bit Industry Size
PH1, PH2, PH3, SL10, SL6, SL8, S1, S2, S3, Star #10, Star #15, Star #20
Tool Storage Depth
1 11/16 in
Tool Storage Width
8 11/16 in
Tool Storage Height
9 1/2 in

Details

Item
Driver Bit Set
Bit Style
Phillips
SAE or Metric
Metric, SAE
Shank Style
Hex
Finish
Black Oxide
Material
Steel
Number of Pieces
20
Application - Tools
Impact
No. of Pieces
20
For Use With
Power Tool
Impact Rated
Impact Rated
Single End/Double End
Single End
Includes
Tool Case
Fastening Tool Material
Steel
Shank Shape
Hex
Fastening Tool Item
Insert Bit Set
Number of Sockets Included
0
Number of Bit Holders Included
0
Driver Bits Included
Phillips Bits: (1) 2" #1, (2) 2" #2, (2) 3.5" #2, (1) 2" #3, Slotted Bits: (1) 2" #6, (1) 2" #8, (1) 3.5" #10, Square Bits: (1) 2" #1, (1) 2" #2, (1) 3.5" #2, (1) 2" #3, Star Bits: (1) 2" #10, (1) 3.5" #10, (1) 2" #15 Star Bit, (1) 3.5" #15, (1) 2" #20, (1) 3.5" #20, (1) 2" #25, (1) 2" #30
Number of Drill Bits Included
0
Product Type
Driver Bit Set
Number of Driver Bits Included
20
Number of Nutsetters Included
0
For Tool Type
Impact
Head Style
Hex

Description

The Irwin IWAF1320 Insert Bit Set is a reliable insert bit set that can handle various fastening tasks. This screwdriver bit set comes with the Phillips bits you need to get the job done. The black oxide finish on this hex shank insert bit gives it an appealing look. The metric and SAE hex shank sizes ensure that you will have the right size for your project. It has a #1 fastening tool tip size, while its overall length is 1 in. This insert bit set is ideal for use on steel fasteners and also comes with a single end/double end style, depending on which one you prefer. Whether you are tackling small or large projects, the Irwin IWAF1320 Insert Bit Set will help make your work easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.