Zoro Homepage

DriverBitSet, 24pcs, Steel, Shank:1/4"

  • Mfr # IWAF1224

  • Zoro # G3722066


product price: $29.89
/ea

Key Features

Includes
Tool Case
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Power
Number of Pieces
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF1224
Zoro #
G3722066
UPC #
885911642682
Country of Origin
China

Dimensions

Hex Shank Size
1/4 in
Shank Size
1/4 in
Overall Length
1 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#1
Bit Length
1 in
Tool Storage Height
5 7/8 in
Tool Storage Depth
1 in
Tool Storage Width
1 3/4 in
Bit Industry Size
PH1, PH2, PH3, SL8, S1, S2, S3

Details

Item
Driver Bit Set
Includes
Tool Case
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Power
Number of Pieces
24
Material
Steel
Impact Rated
Impact Rated
Shank Shape
Hex
Bit Style
Phillips
Finish
Zinc
SAE or Metric
Metric, SAE
No. of Pieces
24
Shank Style
Hex
Single End/Double End
Single End
For Use With
Power Tool
Number of Drill Bits Included
0
Number of Bit Holders Included
1
For Tool Type
Power
Product Type
Driver Bit Set
Number of Driver Bits Included
20
Driver Bits Included
Phillips Bits: #1 - 1" (25 mm), #2 - 1" (25 mm), #2 - 2" (50 mm), #2 - 3½" (89 mm), #3 - 1" (25 mm), Slotted Bits: #8 - 1" (25 mm), #8 - 2" (50 mm), Square Bits: #1 - 1" (25 mm), #2 - 1" (25 mm), #2 - 2" (50 mm), #2 - 3½" (89 mm), #3 - 2" (50 mm)
Nutsetters Included
1/4" (6.3 mm), 3/8" (9.5 mm), 5/16" (7.9 mm)
Number of Sockets Included
0
Number of Nutsetters Included
3
Head Style
Hex

Description

Driver Bit Set, No. of Pieces 24, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Power, Includes Tool Case, Bit Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.