Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriverBitSet, 30pcs, Steel, Shank:1/4"

  • Mfr # IWAF1230

  • Zoro # G5163192


product price: $40.29
/ea

Key Features

Fastening Tool Item
Insert Bit Set
Application - Tools
Power
Hex Shank Size
1/4 in
Fastening Tool Material
Steel
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IWAF1230
Zoro #
G5163192
UPC #
885911642552
Country of Origin
Viet Nam

Dimensions

Hex Shank Size
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
#1
Shank Size
1/4 in
Overall Bit Length
1 in
Bit Length
1 in
Tool Storage Width
1 3/4 in
Tool Storage Height
5 7/8 in
Tool Storage Depth
1 in
Bit Industry Size
PH1, PH2, PH3, SL10, SL6, SL8, S1, S2, S3

Details

Fastening Tool Item
Insert Bit Set
Application - Tools
Power
Fastening Tool Material
Steel
Shank Style
Hex
Number of Pieces
30
Bit Style
Phillips
Single End/Double End
Single End
Includes
Tool Case
Finish
Zinc
SAE or Metric
Metric, SAE
Impact Rated
Impact Rated
Item
Driver Bit Set
For Use With
Power Tool
No. of Pieces
30
For Tool Type
Power
Product Type
Driver Bit Set
Number of Drill Bits Included
0
Head Style
Hex
Number of Sockets Included
0
Driver Bits Included
Phillips Bits: (2) #1 1" Phillips Bits, (7) #2 1" Phillips Bits, (2) #2 2" Phillips Bits, (3) #3 1" Phillips Bits, Slotted Bits: (1) #6 1" Slotted Bit, (1) #8 1" Slotted Bit, (1) #8 2" Slotted Bit, (1) #10 1" Slotted Bit, Square Bits: (1) #1 1" Square Bit, (2) #2 1" Square Bits, (5) #2 2" Square Bits, (3) #3 1" Square Bits
Material
Steel
Nutsetters Included
1/4" (6.3 mm), 3/8" (9.5 mm), 5/16" (7.9 mm), 7/16" (11.1 mm)
Number of Bit Holders Included
1
Number of Driver Bits Included
25
Number of Nutsetters Included
4
Shank Shape
Hex

Description

Driver Bit Set, No. of Pieces 30, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Power, Includes Tool Case, Bit Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.