Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driver Bit Set, 34 pcs, Carbon Steel

  • Mfr # IWAF1234

  • Zoro # G7894077


product price: $70.55
/ea

Key Features

Fastening Tool Item
Bit Set
Fastening Tool Material
Carbon Steel
Application - Tools
Power
Number of Pieces
34
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF1234
Zoro #
G7894077
UPC #
885911642712
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Height
6 5/8 in
Tool Storage Width
10 in
Tool Storage Depth
1 11/16 in
Bit Industry Size
PH1, S1, PH2, S2, PH3, S3, T10, T15, T20, T25, T27, T30, T8, T9

Details

Item
Driver Bit Set
Fastening Tool Item
Bit Set
Fastening Tool Material
Carbon Steel
Application - Tools
Power
Number of Pieces
34
Impact Rated
Impact Rated
Shank Shape
Hex
No. of Pieces
34
Material
Carbon Steel
Number of Driver Bits Included
26
Series
Lock-N-Load
Number of Bit Holders Included
2
Product Type
Driver Bit Set
For Tool Type
Power
Number of Drill Bits Included
0
Driver Bits Included
(1) #1 Phillips: 2" (50 mm), (1) #1 Square: 2" (50 mm), (1) #2 Phillips: 2" (50 mm), (1) #2 Phillips: 3-1/2" (88.9 mm), (1) #2 Phillips: 6" (150 mm), (1) #2 Square: 2" (50 mm), (1) #2 Square: 6" (150 mm), (1) #3 Phillips: 2" (50 mm), (1) #3 Phillips: 6" (150 mm), (1) #3 Square: 2" (50 mm), (1) T10: 2" (50 mm), (1) T15: 3-1/2" (88.9 mm), (1) T15: 6" (150 mm), (1) T20: 3-1/2" (88.9 mm), (1) T20: 6" (150 mm), (1) T25: 3-1/2" (88.9 mm), (1) T25: 6" (150 mm), (1) T27: 3-1/2" (88.9 mm), (1) T27: 6" (150 mm), (1) T30: 6" (150 mm), (1) T8: 2" (50 mm), (1) T9: 2" (50 mm)
Head Style
Hex
Number of Sockets Included
3
Number of Nutsetters Included
3
Nutsetters Included
(1) Magnetic Nut Driver 1/4" (1-7/8"), (1) Magnetic Nut Driver 3/8" (1-7/8"), (1) Magnetic Nut Driver 5/16" (1-7/8")

Description

If you are looking for a durable bit set that can withstand the demands of your power tools, then look no further than the Irwin IWAF1234 Bit Set. It is suitable for use with power tools. The carbon steel bit set has 1/4" hex shank sizes. This 34-piece bit set contains all of the most commonly used fastening tool items in one package. Irwins' IWAF1234 Bit Set will give you peace of mind knowing that you have all of the right bits at hand to get any job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.