Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriverBitSet, 3pcs, Steel, Shank:1/4"

  • Mfr # IWAF32DEP2S23

  • Zoro # G501109285


product price: $10.35
/pk 3, $3.45/ea

Key Features

Bit Style
Phillips, Square
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE, Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF32DEP2S23
Zoro #
G501109285
UPC #
885911650229
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/2 in
Fastening Tool Tip Size
PH2, SQ2
Shank Size
1/4 in
Bit Length
2 1/2 in
Bit Industry Size
PH2, S2, T25

Details

Item
Driver Bit Set
Bit Style
Phillips, Square
SAE or Metric
SAE, Metric
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
No. of Pieces
3
Includes
PH2, SQ2
For Use With
Power Tool
Application - Tools
Power
Number of Pieces
3
Single End/Double End
Double End
Impact Rated
Impact Rated
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Head Style
Hex
Series
Impact Performance Series
Number of Driver Bits Included
3
Number of Nutsetters Included
0
Number of Sockets Included
0
Driver Bits Included
(1) PH2/PH2, (1) SQ2/SQ2, (1) T25/T25
Product Type
Driver Bit Set
Number of Drill Bits Included
0
Number of Bit Holders Included
0
For Tool Type
Power

Description

Driver Bit Set, No. of Pieces 3, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Power, Includes PH2, SQ2, Bit Length 2 1/2 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.