Zoro Homepage

DriverBitSet, 3pcs, Steel, Shank:1/4"

  • Mfr # IWAF32DEPHMIX3

  • Zoro # G201109301


product price: $7.99
/pk 3, $2.66/ea

Key Features

Bit Style
Phillips
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE, Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF32DEPHMIX3
Zoro #
G201109301
UPC #
885911650236
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/2 in
Fastening Tool Tip Size
PH1, PH2, PH3
Bit Length
2 1/2 in
Shank Size
1/4 in
Bit Industry Size
PH1, PH2, PH3

Details

Item
Driver Bit Set
Bit Style
Phillips
SAE or Metric
SAE, Metric
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
Fastening Tool Item
Insert Bit Set
Number of Pieces
3
Application - Tools
Power
For Use With
Power Tool
Fastening Tool Material
Steel
Impact Rated
Impact Rated
Includes
PH1, PH2, PH3
No. of Pieces
3
Single End/Double End
Double End
Shank Shape
Screw
Product Type
Driver Bit Set
Number of Drill Bits Included
0
Driver Bits Included
(1) PH1/PH1, (1) PH2/PH2, (1) PH3/PH3
Number of Bit Holders Included
1
Head Style
Hex
Number of Sockets Included
0
Number of Driver Bits Included
3
For Tool Type
Power
Series
Impact Performance Series
Number of Nutsetters Included
0

Description

Driver Bit Set, No. of Pieces 3, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Power, Includes PH1, PH2, PH3, Bit Length 2 1/2 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.