Zoro Homepage

DriverBitSet, 47pcs, Steel, Shank:1/4"

  • Mfr # IWAF1347

  • Zoro # G3722057


product price: $56.19
/ea

Key Features

Includes
Tool Case
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Impact
Number of Pieces
47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF1347
Zoro #
G3722057
UPC #
673765172284
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
1 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#1
Overall Bit Length
1 in
Bit Length
1 in
Tool Storage Depth
1 11/16 in
Tool Storage Width
8 11/16 in
Tool Storage Height
9 1/2 in
Bit Industry Size
PH1, PH2, PH3, S1, S2, S3, T15, T20, T25, T27, T30

Details

Item
Driver Bit Set
Includes
Tool Case
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Impact
Number of Pieces
47
Bit Style
Phillips
Material
Steel
No. of Pieces
47
Finish
Black Oxide
Impact Rated
Impact Rated
Shank Shape
Hex
SAE or Metric
Metric, SAE
Shank Style
Hex
Single End/Double End
Single End
For Use With
Power Tool
For Tool Type
Impact
Nutsetters Included
1/4" Magnetic Nutsetter, 3/8" Magnetic Nutsetter, 5/16" Magnetic Nutsetter
Product Type
Driver Bit Set
Number of Nutsetters Included
3
Number of Driver Bits Included
43
Number of Drill Bits Included
0
Number of Sockets Included
0
Driver Bits Included
Hex Bits: (1) 1" 1/4", (1) 1" 5/16", (1) 1" 3/8", Phillips Bits: (3) 1" #1, (3) 2" #1, (7) 1" #2, (4) 2" #2, (4) 1" #3, (4) 2" #3, Square Bits: (3) 1" #1, (3) 2" #1, (7) 1" #2, (2) 2" #2, (4) 1" #3, (4) 2" #3, Torx Bits: (1) 1" T15, (1) 2" T15, (1) 1" T20, (1) 2" T20 B, (3) 1" T25, (1) 1" T27, (1) 1" T30
Head Style
Hex
Number of Bit Holders Included
1

Description

Driver Bit Set, No. of Pieces 47, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Impact, Includes Tool Case, Bit Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.