Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriverBitSet, 5pcs, Steel, Shank:1/4"

  • Mfr # IWAF32DEMIX6

  • Zoro # G501109278


product price: $17.35
/pk 6, $2.89/ea

Key Features

Bit Style
Phillips, Slotted, Square, Torx(R)
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE, Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IWAF32DEMIX6
Zoro #
G501109278
UPC #
885911641937
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/2 in
Fastening Tool Tip Size
1 in
Bit Length
2 1/2 in
Shank Size
1/4 in
Bit Industry Size
PH2, SL8, S2, T25

Details

Item
Driver Bit Set
Bit Style
Phillips, Slotted, Square, Torx(R)
SAE or Metric
SAE, Metric
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
Application - Tools
Power
Impact Rated
Impact Rated
Shank Shape
Hex
Fastening Tool Material
Steel
Number of Pieces
5
Includes
Phillips, Slotted, Square, Torx(R)
For Use With
Power Tool
Fastening Tool Item
Insert Bit Set
Single End/Double End
Double End
No. of Pieces
5
For Tool Type
Power
Number of Bit Holders Included
1
Head Style
Hex
Driver Bits Included
(1) 8-1SL/PH#2, (1) PH#2/PH#2, (1) PH#2/SQ#2, (1) SQ#2/SQ#2, (1) T2/T25, (1) T25/T25
Product Type
Driver Bit Set
Number of Drill Bits Included
0
Number of Sockets Included
0
Series
Impact Performance Series
Number of Nutsetters Included
0
Number of Driver Bits Included
6

Description

Driver Bit Set, No. of Pieces 5, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Power, Bit Length 2 1/2 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.