Zoro Homepage

DriverBitSet, 6pcs, Steel, Shank:1/4"

  • Mfr # IWAF1306

  • Zoro # G7646004


product price: $18.19
/ea

Key Features

Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Impact
Number of Pieces
6
SAE or Metric
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF1306
Zoro #
G7646004
UPC #
673765172192
Country of Origin
China

Dimensions

Overall Bit Length
1 1/4 in
Overall Length
1 1/4 in
Fastening Tool Tip Size
#1
Hex Shank Size
1/4 in
Shank Size
1/4 in
Bit Length
1 1/4 in
Bit Industry Size
PH1, PH2, S1, S2

Details

Item
Driver Bit Set
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Application - Tools
Impact
Number of Pieces
6
SAE or Metric
Metric, SAE
Material
Steel
Shank Shape
Hex
No. of Pieces
6
Bit Style
Phillips
Shank Style
Hex
Finish
Zinc
For Use With
Drill / Drivers, Screwdrivers
Single End/Double End
Single End
Impact Rated
Impact Rated
Series
Impact Performance Series
For Tool Type
Impact
Number of Drill Bits Included
0
Driver Bits Included
(1) PH1, (1) SQ1, (1) SQ2, (2) PH2
Number of Nutsetters Included
0
Number of Sockets Included
0
Product Type
Driver Bit Set
Head Style
Hex
Number of Bit Holders Included
1
Number of Driver Bits Included
5

Description

Driver Bit Set, No. of Pieces 6, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Impact, Includes (1) PH1, (1) SQ1, (1) SQ2, (2) PH2, Bit Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.