Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drl #13 Gpw Jl 118' Brazilt Bulk

  • Mfr # HN81113

  • Zoro # G506154631


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Shank Type
Straight
Overall Length
3-1/2 in
Drill Bit Size
2-5/16 in
Diameter
#13
Measurement Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN81113
Zoro #
G506154631
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3-1/2 in
Drill Bit Size
2-5/16 in
Diameter
#13

Details

Shank Type
Straight
Measurement Type
Number
Product Type
Jobber Length Drill Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.