Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drl #6 Gpw Jl 118' Brazilt Bulk

  • Mfr # HN81106

  • Zoro # G506154617


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Shank Type
Straight
Overall Length
3-3/4 in
Flute Length
2-1/2 in
Drill Bit Size
2-1/2 in
Measurement Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN81106
Zoro #
G506154617
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3-3/4 in
Flute Length
2-1/2 in
Drill Bit Size
2-1/2 in
Diameter
#6

Details

Shank Type
Straight
Measurement Type
Number
Product Type
Jobber Length Drill Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.