Zoro Homepage

Drl Bit, 1/2, A12, 12in, 135deg, BlkOxide, PK3

  • Mfr # 62132

  • Zoro # G3972571


product price: $54.35
/pk 3, $18.12/ea

Key Features

Overall Length
1/2"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/2"
Shank Dia.
1/2"
Material - Machining
M-2 high speed steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62132
Zoro #
G3972571
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2"
Drill Bit Size
1/2"
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch
Flute Length
4.50"

Details

Item
Drill Bit,1/2,A12,12in,135deg,BlackOxide
Drill Bit Point Angle
135 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Finish - Machining
Black oxide
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Drill Bit Type
Twist Drill Bit
Weight
9.12 oz

Description

Drill Bit,1/2,A12,12in,135deg,BlackOxide, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.