Zoro Homepage

Drl Bit, 19/32, SD, 118deg, Black Oxide, PK3

  • Mfr # 91138

  • Zoro # G3972547


product price: $65.15
/pk 3, $21.72/ea
Sold in multiples of 6 for $390.90

Key Features

Overall Length
19/32"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
19/32"
Shank Dia.
1/2"
Material - Machining
high-speed steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91138
Zoro #
G3972547
UPC #
-
Country of Origin
China

Dimensions

Overall Length
19/32"
Drill Bit Size
19/32"
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,19/32,SD,118deg,Black Oxide
Drill Bit Point Angle
118 Degrees
Material - Machining
high-speed steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Three-flatted shank
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Drill Bit Type
Twist Drill Bit

Description

Drill Bit,19/32,SD,118deg,Black Oxide, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.