
Drl Bit, 43/64, SD, 118deg, Black Oxide, PK3
Mfr # 91143
Zoro # G3972529
product price: $57.85
/pk 3, $19.28/eaKey Features
Overall Length
43/64"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
43/64"
Shank Dia.
1/2"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91143
Zoro #
G3972529
UPC #
-
Country of Origin
China
Dimensions
Overall Length
43/64"
Drill Bit Size
43/64"
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,43/64,SD,118deg,Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Number of Pieces
3
Drill Bit Grouping
Drill Bit
Description
Drill Bit,43/64,SD,118deg,Black Oxide, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.