Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drl Bit, 49/64, SD, 118deg, Black Oxide, PK3

  • Mfr # 91149

  • Zoro # G3972501


product price: $99.15
/pk 3, $33.05/ea
Free Shipping & Returns

Key Features

Overall Length
49/64"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
49/64"
Shank Dia.
1/2"
Material - Machining
high speed steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91149
Zoro #
G3972501
UPC #
-
Country of Origin
China

Dimensions

Overall Length
49/64"
Drill Bit Size
49/64"
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,49/64,SD,118deg,Black Oxide
Drill Bit Point Angle
118 Degrees
Material - Machining
high speed steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Three-flatted
Drill Bit Grouping
Drill Bit
Number of Pieces
3

Description

Drill Bit,49/64,SD,118deg,Black Oxide, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.