Zoro Homepage

Drl Bit, 5/16, A6, 6in, 135deg, Blk Oxide, PK3

  • Mfr # 66720ZR

  • Zoro # G3972608


product price: $30.15
/pk 3, $10.05/ea

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
5/16"
Shank Dia.
5/16"
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66720ZR
Zoro #
G3972608
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/16"
Drill Bit Size
5/16"
Shank Dia.
5/16"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,5/16,A6,6in,135deg,Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Number of Pieces
3

Description

Drill Bit,5/16,A6,6in,135deg,Black Oxide, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.