Zoro Homepage
This item is Discontinued.
No Product Image Available

Drl Bit, 57/64, SD, 118deg, Black Oxide, PK3 (Discontinued)

  • Mfr # 91157
  • Zoro # G3972468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91157
Zoro #
G3972468
UPC #
024721911575
Country of Origin
Mexico

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
57/64"
Shank Dia.
1/2"
Overall Length
57/64"

Details

Item
Drill Bit,57/64,SD,118deg,Black Oxide
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Pieces
3

Description

Drill Bit,57/64,SD,118deg,Black Oxide, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.