Duckbill Snip, Straight/Tight, 12 3/4 in, Hot Drop Forged Steel Jaw

  • Mfr # 23012

  • Zoro # G3261657


product price:  $19.99
/ea

Key Features

Overall Length
12 3/4 in
Number of Pieces
1
Material
Hot Drop Forged Steel Jaw
Cutting Action
Straight/Tight
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23012
Zoro #
G3261657
UPC #
038548230122
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 3/4 in
Cutting Length
2 3/4 in
Maximum Sheet Thickness
24 ga

Details

Item
Duckbill Snip
Number of Pieces
1
Material
Hot Drop Forged Steel Jaw
Cutting Action
Straight/Tight
Handle Color
Blue
Features
Durable Spring Washer Holds Blades Tightly Against Each Other When Cutting. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting
Safety Latch
No
Handle Design
Vinyl Dipped
Cutting Edge
Nonserrated
Metal Gauge
22 Mild/24 Stainless Steel
Cutting Edge Type
Non-Serrated
Grip Material
Plastic
Grip Type
Ergonomic
Snip Type
Duckbill Snips
Handle Style
Straight
Material Application
Cold Rolled Steel, Stainless Steel
Spring Assist Handle
No
Cutting Direction
Straight
Cutting Capacity
22 ga (Cold Rolled Steel), 24 ga (Stainless Steel)
Handle Material
Steel
Blade Material
Steel
Non-Sparking
No

Description

When you need to cut wire, the Irwin 23012 Duckbill Snip is a must-have. It has a straight/tight cutting action and a 2 3/4 in. cutting length. The hot drop forged steel jaw on this snip ensures that it can be used for heavy duty jobs without bending or breaking. This 12 3/4 in. long snip has a 22 mild/24 stainless steel metal gauge for superior strength and durability. The nonserrated cutting edge on this duckbill snip makes it safe to use around cables and wires of any size or thickness. When you want to get your job done right, the Irwin 23012 Duckbill Snip is the tool you need by your side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.