Zoro Homepage

EX-2, Spiral Screw Extractor - Bulk

  • Mfr # 52402

  • Zoro # G3613386


product price: $3.89
/ea
Sold in multiples of 5 for $19.45

Key Features

Required Drill Bit Size
7/64 in
Compatible Screw Head Size
5/32 in to 7/32 in, M4 to M6
Extractor Size
#2
Compatible Bolt Size
5/32 in to 7/32 in, M4 to M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52402
Zoro #
G3613386
UPC #
-
Country of Origin
United States

Dimensions

Required Drill Bit Size
7/64 in
Compatible Screw Head Size
5/32 in to 7/32 in, M4 to M6
Extractor Size
#2
Compatible Bolt Size
5/32 in to 7/32 in, M4 to M6

Details

Item
Screw Extractor

Description

Screw Extractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.