This item is Discontinued.

Irwin Extractor 7/16IN -11mm with 3/8IN Drive. 53905

This item is Discontinued.

Irwin

Extractor 7/16IN -11mm with 3/8IN Drive. (Discontinued)

Mfr # 53905
Zoro # G3127988
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53905
Zoro #
G3127988
UPC #
-
Country of Origin
United States

Details

Item
Extractor 7/16IN -11mm with 3/8IN Drive.
Impact Rated
Yes

Description

Extractor 7/16IN -11mm with 3/8IN Drive.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.