Zoro Homepage

Extractor Set, 5 PC, w/Bolt Extractors

  • Mfr # 3094001

  • Zoro # G2569542


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Number of Pieces
5
Includes
1/2 in to 12.5 mm Reverse Spiral Flute Deep Well Bolt Extractor, 3/8 in to 9.5 mm Reverse Spiral Flute Deep Well Bolt Extractor, 5/8 in to 16 mm Reverse Spiral Flute Deep Well Bolt Extractor, 7/16 in to 11 mm Reverse Spiral Flute Deep Well Bolt Extractor, 9/16 in to 14 mm Reverse Spiral Flute Deep Well Bolt Extractor
For Removing Studs, Bolts, Screws
1/4 to 3/4"
Features
Straight Fluke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3094001
Zoro #
G2569542
UPC #
024721096005
Country of Origin
United States

Dimensions

Drive Size (In.)
3/8
Drive Size
3/8 in
For Bolt Size
1/2 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
Compatible Bolt Size
1/2 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

Item
Screw Extractor Set
Material
Carbon Steel
Number of Pieces
5
Includes
1/2 in to 12.5 mm Reverse Spiral Flute Deep Well Bolt Extractor, 3/8 in to 9.5 mm Reverse Spiral Flute Deep Well Bolt Extractor, 5/8 in to 16 mm Reverse Spiral Flute Deep Well Bolt Extractor, 7/16 in to 11 mm Reverse Spiral Flute Deep Well Bolt Extractor, 9/16 in to 14 mm Reverse Spiral Flute Deep Well Bolt Extractor
For Removing Studs, Bolts, Screws
1/4 to 3/4"
Features
Straight Fluke
Type
Fractional
Impact Rated
No
Material - Machining
Carbon Steel
Container Type
Clamshell Case
Extractor Type
Spiral Flute Extractor
For Bolt Thread Direction
Right Hand
Drive Type
Square
Compatible Thread Direction
Right Hand
Includes Drill Bits
Drill Bits Included

Description

Screw Extractor Set, Extractor Type Spiral Flute Extractor, Number of Pieces 5, For Bolt Size 1/2 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Material - Machining Carbon Steel, Container Type Clamshell Case, Drive Size 3/8 in, Drive Type Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.