Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Irwin Fast Release Locking Pliers Set 77T - 10WR, 6LN

Fast Release Locking Pliers Set (Discontinued)

  • Mfr # 77T - 10WR, 6LN
  • Zoro # G2285123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77T - 10WR, 6LN
Zoro #
G2285123
UPC #
038548067551
Country of Origin
China

Dimensions

Overall Length
6", 10"
Length
6", 10"
Jaw Thickness
7/16 in, 5/16 in
Jaw Length
1", 1-51/64"

Details

Number of Pieces
2
Features
Puts Pressure on 4 pt. of any Style Nut or Bolt, Provides Access in Narrow, Hard to Reach Places
Handle Type
Soft Grip
Wire Cutter
Yes
Jaw Release Lever
1-Handed
Includes
Mfr. No. 5T - 10WR, 14T-6LN
Jaw Capacity
1 5/8 in, 2 1/4 in
Item
Fast Release Locking Pliers Set
Plier Item
Fast Release Locking Pliers Set
Jaw Style
Curved, Long Nose
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Plier Product Group
Plier Sets
Tether Style
Tether Capable

Description

Fast Release Locking Pliers Set, Overall Length 6 in, 10 in, Jaw Length 1 in, 1 51/64 in, Features Puts Pressure on 4 pt. of any Style Nut or Bolt, Provides Access in Narrow, Hard to Reach Places, Includes Mfr. No. 5T - 10WR, 14T-6LN, Jaw Thickness 7/16 in, 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.