This item is Discontinued.

No Product Image Available

Shank Auger Tip Installer, 9/16in x 54in (Discontinued)

  • Mfr # 1890758
  • Zoro # G1993315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1890758
Zoro #
G1993315
UPC #
042526925986
Country of Origin
Taiwan, Province of China

Dimensions

Bit Dia.
9/16"
Shank Size
9/16"
Drill Bit Size
9/16 in
Overall Length
54 in

Details

Item
Wood Drilling Bit
For Use With
Wood
Drill Style
Cable
Drill Bit Material
High Speed Steel
Number of Pieces
1
Material
Steel

Description

Set, Wood Drilling Bit, Cable, Drill Bit Material High Speed Steel, Drill Bit Size 9/16 in, Shank Size Three-Flat, Overall Length 54 in, For Use With Wood, Number of Pieces 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.