Zoro Homepage

Flush Diagonal Pliers, w/Spring 4-1/2"

  • Mfr # 2078925

  • Zoro # G7048577


product price: $21.59
/ea

Key Features

Features
ProTouchTM Grips Provide Extra Comfort, Induction Hardened Cutting Edge
Handle Type
Spring Loaded
Material
Nickel Chrome Steel
Overall Length
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2078925
Zoro #
G7048577
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4-1/2"

Details

Features
ProTouchTM Grips Provide Extra Comfort, Induction Hardened Cutting Edge
Handle Type
Spring Loaded
Material
Nickel Chrome Steel
Item
Flush Diagonal Pliers W/Spring 4-1/2"

Description

Flush Diagonal Pliers W/Spring 4-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.