Shop All Utility Knives
Irwin
Folding Utility Knife Utility, 6 in L
Mfr # 1858319
Zoro # G5129975
original price:
$15.45
2% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Bi-Metal
- Number of Blades 2
- Blade Operation Folding Retractable
- Overall Width 1 in
- Overall Length 6 in
Product Information
- Brand Irwin
- MFR # 1858319
- Zoro # G5129975
- UPC # 042526904646
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 6 in |
Details
Description
Folding Utility Knife, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Material Bi-Metal, Blade Type Included Utility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Moss Green Handle (OGK002GNT)
- ALLPAX Hole Punch, 11/32" Tip dia., 1-5/8" L (AX1431)
- MAYHEW TOOLS 1In Progrip Wide Stubby Scraper (13150)
- CHICAGO PNEUMATIC 3/4 Inch Air Impact Wrench, D-Handle, Max Torque Reverse 1300 ft. lbf, 6600 RPM, Twin Hammer (CP6763-D18D)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082101)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774106)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774103)
- IRWIN Folding Utility Knife Utility, 6 in L (2089100)
- IRWIN UTILITY KNIF RETR ORG 9"" (2082300)
- IRWIN Utility Knife Utility, 6 1/2 in L (2081101)
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- Irwin Knives, Cutters & Snips