Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gen Purpose Drill Bit, 1/2in, PK5

  • Mfr # 73832ZR

  • Zoro # G3973999


product price: $63.39
/pk 5, $12.68/ea

Key Features

Overall Length
1/2"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1/2"
Shank Dia.
3/8"
Material - Machining
M-2 high-speed steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73832ZR
Zoro #
G3973999
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2"
Drill Bit Size
1/2"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Gen Purpose Drill Bit,1/2in
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high-speed steel
Cutting Direction
Right Hand
Shank Type - Machining
reduced shank
Drill Bit Grouping
Drill Bit

Description

Gen Purpose Drill Bit,1/2in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.