
Gen Purpose Drill Bit, 13/32in, PK5
Mfr # 73826
Zoro # G3974026
product price: $43.39
/pk 5, $8.68/eaKey Features
Overall Length
13/32"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
13/32"
Shank Dia.
3/8"
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73826
Zoro #
G3974026
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13/32"
Drill Bit Size
13/32"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Gen Purpose Drill Bit,13/32in
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Cutting Direction
Right Hand
Shank Type - Machining
Reduced Shank
Drill Bit Grouping
Drill Bit
Description
Gen Purpose Drill Bit,13/32in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.