Zoro Homepage

Gen Purpose Drill Bit, 27/64in, PK5

  • Mfr # 73827

  • Zoro # G3974017


product price: $50.49
/pk 5, $10.10/ea

Key Features

Drill Bit Point Angle
118 Degrees
Drill Bit Size
27/64"
Shank Dia.
3/8"
Material - Machining
M-2 high-speed steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73827
Zoro #
G3974017
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
27/64"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Gen Purpose Drill Bit,27/64in
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high-speed steel
Cutting Direction
Right Hand
Shank Type - Machining
Reduced Shank
Drill Bit Grouping
Drill Bit

Description

Gen Purpose Drill Bit,27/64in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.