Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gen Purpose Drill Bit, 5/32in, PK5

  • Mfr # 60510ZR

  • Zoro # G3974035


product price: $7.69
/pk 5, $1.54/ea

Key Features

Overall Length
5/32"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
5/32"
Shank Dia.
5/32"
Material - Machining
M-2 high speed steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60510ZR
Zoro #
G3974035
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/32"
Drill Bit Size
5/32"
Shank Dia.
5/32"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Gen Purpose Drill Bit,5/32in
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Drill Bit Grouping
Drill Bit

Description

Gen Purpose Drill Bit,5/32in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.