Zoro Homepage

Gen Purpose Drill Bit, 7/1in, PK5

  • Mfr # 73828

  • Zoro # G3974008


product price: $46.69
/pk 5, $9.34/ea

Key Features

Overall Length
8.5 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7/16"
Shank Dia.
3/8"
Material - Machining
M-2 high-speed steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73828
Zoro #
G3974008
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.5 in
Drill Bit Size
7/16"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Gen Purpose Drill Bit,7/1in
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high-speed steel
Cutting Direction
Right Hand
Shank Type - Machining
Reduced Shank
Drill Bit Grouping
Drill Bit

Description

Gen Purpose Drill Bit,7/1in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.