This item is Discontinued.

Irwin Groove Joint Straight Jaw Plier, 12" 4935322

This item is Discontinued.

Irwin

Groove Joint Straight Jaw Plier, 12" (Discontinued)

Mfr # 4935322
Zoro # G7034909
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935322
Zoro #
G7034909
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12"

Details

Features
ProTouchTM Grips Provide Extra Comfort, Meets ANSI Specifications
Material
Nickel Chrome Steel
Item
Groove Joint Straight Jaw Plier,12"

Description

Groove Joint Straight Jaw Plier,12 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.