Zoro Homepage

GrooveLock 6"/8" V-Jaw Pliers Set, 2 pcs.

  • Mfr # 1802531

  • Zoro # G7039081


product price: $37.15
/ea

Key Features

Includes
(1) GV6, (1) GV8
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802531
Zoro #
G7039081
UPC #
38548996912
Country of Origin
China

Details

Includes
(1) GV6, (1) GV8
Number of Pieces
2
Item
GrooveLock 6"/8" V-Jaw Pliers Set,2PCS

Description

GrooveLock 6 In./8 In. V-Jaw Pliers Set,2PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.