Zoro Homepage

Hammer Drill Bits 3/16" x L, Straight, 5/Pack 2PK

  • Mfr # 1813550

  • Zoro # G3976850


product price: $28.19
/pk 2, $14.10/ea

Key Features

Shank Type - Machining
Straight
Drill Bit Size
3/16 in
Finish - Machining
Bright (Uncoated)
Number of Pieces
5
Includes
(5) Straight Shank Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1813550
Zoro #
G3976850
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
3/16 in

Details

Item
Hammer Drill Bits,3/16,5Pc Bulk Pack
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Number of Pieces
5
Includes
(5) Straight Shank Bits
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Decimal Equivalent
0.1875

Description

Hammer Drill Bits,3/16,5Pc Bulk Pack, Straight, 3/16 in Drill Bit Size, Bright (Uncoated), Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.