Hammer Drill Bits 5/32" x L, Straight, 5/Pack 2PK
Mfr # 1813549
Zoro # G3976869
product price: $30.49
/pk 2, $15.25/eaKey Features
Shank Type - Machining
Straight
Drill Bit Size
5/32 in
Number of Pieces
5
Includes
(5) Straight Shank Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1813549
Zoro #
G3976869
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
5/32 in
Details
Item
Hammer Drill Bits,5/32in,5Pc Bulk Pack
Shank Type - Machining
Straight
Number of Pieces
5
Includes
(5) Straight Shank Bits
Description
Hammer Drill Bits,5/32in,5Pc Bulk Pack, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.