Zoro Homepage

Hand Chisel, 1/2 In. x 4-1/8 In.

  • Mfr # 1768774

  • Zoro # G4607224


product price: $14.69
/ea

Key Features

Length
4 1/8 in
Material
Steel
Tip Size
1/2 in
Application
Woodworking/Construction
Features
Ergonomic Handle Design With Protouch Grip, High Quality Hardened Steel Blade, Large Strike Cap Withstands Repetitive Hammer Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1768774
Zoro #
G4607224
UPC #
038548991078
Country of Origin
China

Dimensions

Length
4 1/8 in
Tip Size
1/2 in
Height
1.2"
Overall Length
4 1/4 in
Blade Width
1/2 in

Details

Item
Construction Chisel
Material
Steel
Application
Woodworking/Construction
Features
Ergonomic Handle Design With Protouch Grip, High Quality Hardened Steel Blade, Large Strike Cap Withstands Repetitive Hammer Strikes
Tether Capable
Tether Capable
Number of Pieces
1
Characteristics
Beveled Edges, High Quality Hardened And Tempered Blade, ProTouch(TM) Grip For Added Comfort And Control, Enlarged Steel Strike Cap
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Material Applications
For Wood
Blade Tip Shape
Straight
Includes Handle
Yes
Grip Style
Plain
Chisel Type
Marples Construction Chisel
Handle Material
Plastic
Tether Ready
No
Includes Striking Cap
Yes

Description

The Irwin 1768774 Hand Chisel is the essential tool for woodworking and construction. It has a steel blade and resin handle, making it both durable and lightweight. The chisel has a 1/2 in. tip size that allows you to work on different projects with ease. Constructed of steel, the blade is strong enough to cut through hard materials like wood or metal without breaking or bending. It also has a 4 1/8 in. length which gives you more control over the project at hand. If you are looking for an efficient tool for your next woodworking project, then look no further than this Irwin Hand Chisel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.