This item is Discontinued.

No Product Image Available

3/4IN, Hex Head Multi-Spline Extractor (Discontinued)

  • Mfr # 53221
  • Zoro # G3613219
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53221
Zoro #
G3613219
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
7/8 in
Compatible Bolt Size
1 7/16 in
Required Drill Bit Size
3/4 in

Details

Item
Hex Head Multi Spline Extractor

Description

Hex Head Multi Spline Extractor, Drive Size 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.