This item is Discontinued.

Irwin Hex Die, High Carbon Steel, RH, 10mm-1.0 6638

Hex Die, High Carbon Steel, RH, 10mm-1.0 (Discontinued)

  • Mfr # 6638
  • Zoro # G4528133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6638
Zoro #
G4528133
UPC #
042526066382
Country of Origin
United States

Dimensions

Die Thread Size
M10x1.00
Die Thickness
3/8 in
Overall Width
1"
Hex Size (In.)
1
Outside Dia. (In.)
1.137
Size
M10
Thickness (In.)
3/8
Thread Size
M10x1.00
Hex Size
1 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Material
Carbon Steel
Pitch
1.00mm
Application
Machine Threading or Die Stock Hand Threading
Die Type
Solid
Thread Pitch
1.00mm
Thread Standard
Metric
For Tool Type
Automotive Repair and Machinery Tool
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)

Description

Hex Threading Die, Thread Size M10x1.00, Metric, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.00mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.