Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6613
Zoro #
G4623193
UPC #
042526066139
Country of Origin
United States
Dimensions
Die Thread Size
M3x0.60
Die Thickness
3/8 in
Overall Width
1"
Size
M3
Hex Size (In.)
1
Thickness (In.)
3/8
Outside Dia. (In.)
1.137
Hex Size
1 in
Thread Size
M3x0.60
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Pitch
0.60mm
Material
Carbon Steel
Application
Hand Threading
For Tool Type
Automotive Repair and Machinery Tool
Die Type
Solid
Thread Pitch
0.60mm
Thread Standard
Metric
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Description
Hex Threading Die, Thread Size M3x0.60, Metric, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 0.60mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.