This item is Discontinued.

No Product Image Available

Hex Head Multi-Spline Extractor - Carded (Discontinued)

  • Mfr # 52208
  • Zoro # G3613307
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52208
Zoro #
G3613307
UPC #
-
Country of Origin
United States

Dimensions

Required Drill Bit Size
11/32 in
Compatible Bolt Size
5/8 in
Drive Size
1/2 in

Details

Item
Hex Head Multi Spline Extractor

Description

Hex Head Multi Spline Extractor, Drive Size 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.