Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4935026
Zoro #
G1204226
UPC #
024721106773
Country of Origin
United States
Dimensions
Die Thread Size
5/16"-18
Die Thickness
1/2 in
Overall Width
1"
Thickness (In.)
1/2"
Size
5/16"
Outside Dia. (In.)
1.137"
Hex Size (In.)
1
Thread Size
5/16"-18
Hex Size
1 in
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
NC
Die Material
Carbon Steel
Thread Direction
Right Hand
Material
Carbon Steel
Pitch
18
Number of Pieces
1
Application
Die Stock Hand Threading
For Tool Type
PTS Die Stock
Thread Standard
NC
Material - Machining
Carbon Steel
Features
More Steel at Critical Points for Extra Strength, Threads Straight Every Turn, Use with PTS Die Stock for Best Performance
Threads per Inch
18
Die Type
Solid
Description
Hex Threading Die, Thread Size 5/16 In.-18, NC, Solid, Die Material Carbon Steel, Thread Type NC, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.