Shop IRWIN
See all product information
Create Account
Hanson High Carbon Steel SAE Bottom Tap 1/4 in. 1 pc
- Mfr # 1791137
- Zoro # G7697380
product price:
$
10.79
/ea
Key Features
Number of Flutes
4
SAE or Metric
SAE
Width
1.700 in
Height
0.300 in
Overall Length
5.800 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1791137
- Zoro #
- G7697380
- UPC #
- 38548994130
- Country of Origin
- United States
- Number of Flutes
- 4
- SAE or Metric
- SAE
Dimensions
- Width
- 1.700 in
- Height
- 0.300 in
- Overall Length
- 5.800 in
Description
IRWIN Hanson Bottom Tap is ideal for threading close to the bottom of blind holes
- • 1/4 inch- 20 NC bottom tap
- • Designed for hand threading work in a variety of materials
- • Ideal for auto repair and machinery where metric threads are specified
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.