Hanson High Carbon Steel SAE Hexagon Die 1/4 in. 1 pc
- Mfr # 9423
- Zoro # G4567942
product price:
$
12.15
/ea
Key Features
Width
1.700 in
Material
High Carbon Steel
Length
5.800 in
Height
0.600 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9423
- Zoro #
- G4567942
- UPC #
- 42526094231
- Country of Origin
- United States
Dimensions
- Width
- 1.700 in
- Length
- 5.800 in
- Height
- 0.600 in
- Width Across Flats
- 1 in
- Thread Size
- 1/4"-28
Details
- Material
- High Carbon Steel
- SAE or Metric
- SAE
- Thread Direction
- Right-Hand
- Style
- Hexagon
- Number of Pieces
- 1
- Thread Standard
- National Fine
- Body Type
- Solid
- Power Source
- NON-ENERGY USING
Description
IRWIN Hanson Hexagon Machine Screw Die is designed to ensure that bolts fit tightly
- • Ideal for maintenance and repair work
- • Recommended for use with hexagon die stock
- • Die can be used with a wrench or socket when space is limited
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.