Zoro Homepage

Hanson Irwin HA54009 9 Pieces Sae Bolt Extractor Set 1/4"-3/4"

  • Mfr # HA54009

  • Zoro # G304130615


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
9
Includes
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" Bolt Extractors; (1) Plastic Case
For Removing Studs, Bolts, Screws
8 mm, 11 mm, 14 mm, 16 mm, 19 mm; 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Drive Size (In.)
3/8 in
Shank Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA54009
Zoro #
G304130615
UPC #
000247215496
Country of Origin
China

Dimensions

Drive Size (In.)
3/8 in

Details

Number of Pieces
9
Includes
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" Bolt Extractors; (1) Plastic Case
For Removing Studs, Bolts, Screws
8 mm, 11 mm, 14 mm, 16 mm, 19 mm; 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Shank Type
Hex
Measurement Type
SAE/Metric

Description

  • 9 Pieces Bolt Extractor Set is just what you need to get yourself out of a jam.
  • This set includes 9/16",5/8",11/16",3/4",1/2",7/16",3.8",5/16",and 1/4" bolt extractors.
  • These extractors work with 3/8" drive socket wrench or a standard wrench.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.