This item is Discontinued.

Irwin Lock & Hardware Drill & Tap Set, 13 PC 80185

Lock & Hardware Drill & Tap Set, 13 PC (Discontinued)

  • Mfr # 80185
  • Zoro # G4575751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80185
Zoro #
G4575751
UPC #
042526801853
Country of Origin
United States

Dimensions

Tap Dimension Type
Inch, Machine
Size Range
#6 to 1/4 in
Tap Sizes
#6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20
Drill Sizes
#16, #21, #25, #29, 13/64 in, 7/64 in
Largest Drill Bit Dia.
#16
Thread Sizes Included
#10-24, #10-32, #12-24, #6-32, #8-32, 1/4"-20
Drill Bit Dia. Included
#16, #21, #25, #29, 13/64 in, 7/64 in
Tap Sizes Included
#10-24, #10-32, #12-24, #6-32, #8-32, 1/4"-20
Dimensions Standard
Fractional Inch
Smallest Thread Size
#6-32
Smallest Drill Bit Dia.
7/64 in
Tap Drill Size
13/64 in, 7/64 in, No. 16, No. 21, No. 25, No. 29
Largest Thread Size
1/4"-20

Details

Finish
Unfinished
Thread Type
SAE
Tap Style
Plug
Includes
Plastic Storage Case, T-Handle Tap Wrench
Drill Bit Material
High Speed Steel
Number of Pieces
13
Drill Style
118 Degrees
Item
Drill Bit and Tap Set
Drill Bit Point Angle
135 Degrees
Tap Chamfer
Plug
Impact Rated
No
Primary Material Application
All Materials
Thread Standard
UNC
Drill Series
Hanson
Measurement System
Fractional Inch
Tap Number Of Flutes
4
Threads per Inch
20, 24, 32
Number Of Taps
6
Number Of Drills
6
Features
4-Flute Design
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Direction
Right Hand

Description

Drill Bit and Tap Set, Number of Pieces 13, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #16, #21, #25, #29, 13/64 in, 7/64 in, Measurement System Fractional Inch, Drill Bit Point Angle 135 Degrees , Impact Rated No, Smallest Drill Bit Dia. 7/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.